![]() | Quality Affirmation |
Quality Affirmation
North American Quality Assurance Systems: The product quality level is predetermined by agreement between Fabory and our customers. The level of product quality offered ranges from Commercial Fastener Standards to Customer Specific Automotive and Military. Levels are monitor for continuous improvement opportunities through key measurable reports. These include Supplier On-time Delivery, Customer On-time delivery, The Cost of Internal and External Quality. Fabory’s SAP Operating systems are third party certified to the ISO9001-2000 Standard through Intertek. North American Full Service Laboratory Capabilities: The product quality level is predetermined by agreement between FABORY and our customers. The level of product quality offered ranges from Commercial Fastener Standards to Customer Specific Automotive and Military. Levels are monitor for continuous improvement opportunities through key measurable reports. These include Supplier On-time Delivery, Customer On-time delivery, The Cost of Internal and External Quality. FABORY's SAP Operating systems are third party certified to the ISO9001-2000 Standard through Intertek. North American Full Service Laboratory Capabilities: A2LA: ISO 17025 External Accredited Laboratory Testing: Internal Laboratory Testing (Certified to NIST) North American Product Technical Support: FABORY North America has a fully staffed highly experienced Full Service Technical Support Team available to our customers. Our staff has extensive experience and training working with industry fastener standards and specifications, i.e. DIN, ISO, SAE, ASTM, JIS, MIL, Ford, GM, Honda, IMDS, Rohs, Etc. The FABORY staff has worked closely with our OEM customer specific designs for special fasteners from the customer’s concept stage through the PPAP and the production launch.
|