Quality Affirmation

Home United States » Contentstructure » Service

Quality Affirmation


North American Quality Assurance Systems:

 

The product quality level is predetermined by agreement between FABORY and our customers. The level of product quality offered ranges from Commercial Fastener Standards to Customer Specific Automotive and Military. Levels are monitor for continuous improvement opportunities through key measurable reports. These include Supplier On-time Delivery, Customer On-time delivery, The Cost of Internal and External Quality. FABORY’s SAP Operating systems are third party certified to the ISO9001-2000 Standard through Intertek.

 

North American Full Service Laboratory Capabilities:

 

A2LA: ISO 17025

Scope of Accreditation:

Sampling ASME/ANSI B18.8.2M ANSI ASQ Z1.4 MIL-STD-105E

Hardness (Rockwell B & C) ASTM E18; ISO 6508, 898.1

Microhardness (Vickers) ASTM E384: ISO 898.1

Tensile (Axial, Wedge, Total Ext at Fracture: ASTM F606, F606M, ISO 898.1, 898.2, DIN 267-11

Proof ( Internal/External Threads) ASTM F606, F606M, ISO 898.1, 898.2, DIN 267-11

Prevailing Torque: DIN 267 (Part 15)

Plating Thickness: ASTM B568, ISO 4042, DIN 267 (Part9)

 

External Accredited Laboratory Testing:

Corrosion Resistance (Salt Spray) ASTM B117

Material Chemistry

Coefficient of Friction

 

Internal Laboratory Testing (Certified to NIST)

Corrosion Resistance (Salt Spray) ASTM B117

Full Dimensional Inspection Capabilities

 

North American Product Technical Support:

 

  FABORY North America has a fully staffed highly experienced Full Service Technical Support Team available to our customers. Our staff has extensive experience and training working with industry fastener standards and specifications, i.e. DIN, ISO, SAE, ASTM, JIS, MIL, Ford, GM, Honda, IMDS, Rohs, Etc. The FABORY staff has worked closely with our OEM customer specific designs for special fasteners from the customer’s concept stage through the PPAP and the production launch.

FABORY Technical Support is a global leader when it comes to leading edge fastener technologies.