Surplus Inventory Blowout Sale December 2007

Home United States » Contentstructure » Promotions

Surplus Inventory Blowout Sale December 2007


   Surplus Inventory Blowout Sale     
     
Please call our Customer Service Representatives at 1-800-253-6072 for special discounts  
Just mention Promotional Code A2007 when inquiring to get deep discounts on these items (subject to stock availability)     
     
     
Fabory P/N       Material Description    
     
01100.160.001   D934 |8| Hex Nut      M16    
01100.200.001   D934 |8| Hex Nut      M20    
01200.100.110   D931 8.8 Hex Bolt Zinc    M10X110/S17    
01210.060.025   D933 8.8 Hex Screw Zinc    M6X25    
01210.080.020   D933 8.8 Hex Screw Zinc    M8X20    
01210.080.030   D933 8.8 Hex Screw Zinc    M8X30    
01210.100.025   D933 8.8 Hex Screw Zinc    M10X25/S=17    
01210.100.035   D933 8.8 Hex Screw Zinc    M10X35/S=17    
01210.100.045   D933 8.8 Hex Screw Zinc    M10X45/S=17    
01210.100.050   D933 8.8 Hex Screw Zinc    M10X50/S=17    
01210.120.030   D933 8.8 Hex Screw Zinc    M12X30/S=19    
01210.120.035   D933 8.8 Hex Screw Zinc    M12X35/S=19    
01210.120.040   D933 8.8 Hex Screw Zinc    M12X40/S=19    
01258.080.016   D6921 8.8 Flange Scr. W/teeth Zinc   M8X16    
01300.100.001   D934 CL.8 Hex Nut Zinc    M10    
01300.160.001   D934 CL.8 hex Nut Zinc     M16    
07000.060.012   D912 12.9 Soc Hd Cap Screw    M6X12    
07000.060.016   D912 12.9 Soc Hd Cap Screw    M6X16    
07000.060.025   D912 12.9 Soc Hd Cap Screw    M6X25    
07000.060.030   D912 12.9 Soc Hd Cap Screw    M6X30    
07000.080.035   D912 12.9 Soc Hd Cap Screw    M8X35    
07000.100.025   D912 12.9 Soc Hd Cap Screw    M10X25    
07000.100.040   D912 12.9 Soc Hd Cap Screw    M10X40    
07000.120.030   D912 12.9 Soc Hd Cap Screw    M12X30    
07000.120.040   D912 12.9 Soc Hd Cap Screw    M12X40    
07030.060.016   D6912 8.8 Soc Hd Cap Screw Low  M6X16    
07160.040.012   D912 8.8 Soc Hd Cap Screw Zinc    M4X12    
07160.060.025   D912 8.8 Soc Hd Cap Screw Zinc    M6X25    
07160.100.030   D912 8.8 Soc Hd Cap Screw Zinc    M10X30    
07160.100.035   D912 8.8 Soc Hd Cap Screw Zinc    M10X35    
07470.060.016   10642 8.8 Csk Soc Screw Zinc        M6X16    
07470.100.025   10642 8.8 Csk Soc Screw Zinc        M10X25    
11610.060.001   D6923 CL.8 Hex Fl Nut w/teeth Zinc  M6    
12300.080.001   D985 CL.5 Hex Lcknt/Ins Zinc     M8    
12300.160.001   D985 CL.5 Hex Lcknt/Ins Zinc     M16    
14020.060.001   D929 Steel Hex Weld Nut      M6    
24665.060.012   D7985H 4.8 Rchshd Phil Screw Zinc   M6X12    
24665.060.016   D7985H 4.8 Rchshd Phil Screw Zinc   M6X16    
36000.035.001   D471 Circlip      35    
36000.050.001   D471 Circlip      50    
36050.052.001   D472 Circlip      52    
36050.125.001   D472 Circlip      125    
36052.110.001   D472 Heavy Int. Circlip     110X5.00MM    
36320.080.001   SK Locking Disc Spring Type M Dac    M8    
37020.050.001   D127B Spring Lock Washer Zinc   M5    
37020.080.001   D127B Spring Lock Washer Zinc   M8    
37020.100.001   D127BSpring Lock Washer Zinc    M10    
37020.120.001   D127B Spring Lock Washer Zinc   M12    
37280.100.001   Contact Lock Washer Type M Yel Zinc  M10    
38130.080.001   D125-1A Flat Washer Zinc    M8    
38130.300.001   D125-1A Flat Washer Zinc    M30    
39087.120.045   St Dwl Pin Fit m6 Hard       12X45MM    
51420.060.001   D125-1A Flat Washer A2 St St        M6    
56100.100.020   D933 6.6 Hex Screw Plastic    M10X20/S=17    
95841.180.026   SAE Falt Washer 1010       18X26X1    
95866.080.001   D6923 CL.8 Hex Fl Nut w/teeth Dac   M8    

 Promotion will be valid through March 30, 2008 or until over stock is exhausted    
     
Fabory now offers EDI and other online services including access to our Catalogue, E-Commerce, and Bar Code Order Scanning options.      
   For further details our sales team will be happy to assist you, or feel free to go online to our website     
         at www.fabory.us or our e-commerce site at order.fabory.com for more details.